L.H.Dottie® Plastic Coated Nail Strap w/ 1-1/4" SER & SEU Cable, Carbon Steel, 50 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Coated Nail straps are used to secure SER/SEU cable to the mounting surface. They are manufactured from carbon steel.
PRICE
$62.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 |
| Size | 1-1/4 x 2-3/4 in |
Product Details
| Type | Nail Strap |
| Material | Steel |
| Package Quantity | 50 |
| Description | Plastic Coated Nail Strap |
| Manufacturers Part Number | PL40 |
| Brand | L.H.Dottie |