L.H.Dottie® D12 Nail Strap, Carbon Steel, 1/2" Pipe & 3/4" EMT, 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Nail Straps are used to secure tubing, pipe or EMT to the mounting surface. They are manufactured from carbon steel and zinc plated for corrosion resistance.
PRICE
$20.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 |
| Size | 3/4 x 1-1/4 in |
Product Details
| Type | Nail Strap |
| Material | Steel |
| Package Quantity | 100 |
| Description | Nail Strap |
| Manufacturers Part Number | D12 |
| Brand | L.H.Dottie |