- Small Size
- Adjustable Compartments
- Molded from clear polypropylene resin which permits visibility of contents
- Heavy duty reinforced hinges
- Patented positive stops allow cover to be opened wide or remain in the upright open position
- Two positive snap latches keep boxes securely closed
- The durable baked on powder coat finish holds up in harsh industrial environments
Durham Mfg.® Plastic Compartment Box, 10-13/16"W x 6-3/4"D x 1-3/4"H, Clear - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$71.00 Sold in packages of 10 / $7.10 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-13/16 in |
| Depth | 6-3/4 in |
| Height | 1-3/4 in |
| Weight | 0.7 lbs |
Product Details
| Assembly Required | No |
| Color | Clear |
| Style | Compartment Box |
| Material | Plastic |
| Construction Type | Assembled |
| Number of Compartments | 5 |
| Package Quantity | 10 |
| Manufacturers Part Number | SPADJ-CLEAR |
| Unit Type | Compartment Box |
| Brand | Durham Mfg. |