- Large, Plastic Compartment Box, 12 Openings
- Clear
- Molded from clear polypropylene resin which permits visibility of contents
- Heavy duty reinforced hinges
- Patented positive stops allow cover to be opened wide or remain in the upright open position
- Two positive snap latches keep boxes securely closed
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Plastic Compartment Box, 12 Openings, 13-1/8"W x 9"D x 2-5/16"H, Clear - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$36.50 Sold in packages of 5 / $7.30 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/8 in |
| Depth | 9 in |
| Height | 2-5/16 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Color | Clear |
| Dividers | 6 |
| Style | Compartment Box |
| Material | Plastic |
| Number of Compartments | 12 |
| Package Quantity | 5 |
| Manufacturers Part Number | LP12-CLEAR |
| Brand | Durham Mfg. |