San Jamar Disposable Glove Dispenser - Triple Box
This clear disposable glove dispenser keeps gloves sanitary and handy for use. Critical at hand washing stations or food preparation areas. Innovative spring-loaded design ensures a secure fit with glove boxes. Keyholes for easy wall mounting. Triple box dispenser is for multiple sizes of gloves. 1 Year Limited Warranty.
San Jamar - G0805 - Disposable Glove Dispensers, 3 Box Capacity, Clear
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 3-3/4 in |
| Height | 10 in |
Product Details
| Type | Glove Box Holder |
| Mounting Location | Wall |
| Capacity | Triple |
| Material | Clear Copolyester Plastic |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | G0805 |
| Brand | San Jamar |