SPC Industrial Containment Tray, 30"W x 24"D, 2.5 Gallon, Black/Red
Write a Review
|
Questions & Answers (0)
Product Description
SPC INDUSTRIAL
PLASTIC CONTAINMENT TRAYS
Black Tray with Red Trim
Simply add a containment tray to an existing shelving unit or create your own containment shelving with this collection. High density, black structural polyethylene plastic is ideal for freezers and impervious to oils, salts, acids and most chemicals. Virtually maintenance free. Steam cleanable. Containment trays keep materials separated. Confines spills to prevent damage to items stored on lower shelves or in adjacent compartments of the same shelf. Red color trim is OSHA-approved for use with flammables.
PLASTIC CONTAINMENT TRAYS
Black Tray with Red Trim
Simply add a containment tray to an existing shelving unit or create your own containment shelving with this collection. High density, black structural polyethylene plastic is ideal for freezers and impervious to oils, salts, acids and most chemicals. Virtually maintenance free. Steam cleanable. Containment trays keep materials separated. Confines spills to prevent damage to items stored on lower shelves or in adjacent compartments of the same shelf. Red color trim is OSHA-approved for use with flammables.
PRICE
$23.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Type | Containment Tray |
| Material | Plastic |
| Color | Black & Red |
| Manufacturers Part Number | CTR300124 |
| Accessory Type | Containment Tray |
| Brand | SPC Industrial |