Deflect-o Heavy-Duty 2 Tier Side Loading Letter Tray - 3.5"H x 16.5"W x 11.8"D - Black
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-Duty Letter Tray is great for the industrial workplace. Made from durable plastic, the two set tray is break-resistant. Includes tall, metal risers that add to the overall sturdiness. The Industrial Tray is tough enough to hold more than 1,500 sheets of paper, heavy catalogs, large phone directories and oversized files.
PRICE
$83.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 11-13/16 in |
| Height | 3-1/2 in |
Product Details
| Type | Letter Tray |
| Material | Plastic |
| Description | Heavy-Duty Side Loading Letter Tray |
| Color | Black |
| Manufacturers Part Number | 582704 |
| Brand | Deflecto |