Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Homak

Model # :WBB1449216

MPN #: HA01423075

Homak HA01423075 Plastic Double Sided Organizer, 12 Compartments, 16-1/12"Lx12-1/4"Wx4"H

Product Description
Homak Plastic Double Sided Organizer, 12 Compartments

Features & Benefits:
  • Double-Sided Design Creates Twice the Storage
  • Sides Will Open Independently from One Another
  • 12 Permanent Compartments w/ 30 Adjustable Dividers
  • Clear Lid for Easy Selection


PRICE
$44.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-1/12 in
Depth4 in
Height12-1/4 in
Weight3 lbs

Product Details

Assembly RequiredNo
TypeCompartment Box
ColorBlack
DividersFIxed
StyleDouble-Sided
MaterialPlastic
DescriptionDouble Sided Organizer
Number of Compartments12
Package Quantity1
Manufacturers Part NumberHA01423075
BrandHomak