Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB288199

Global Industrial™ Plastic Drawer Parts Cabinet, 44 Drawers, 20"W x 6-1/2"D x 16"H, Black

Product Description
✓ Durable plastic cabinet with clear drawers
✓ Can be free-standing or wall-mounted
✓ Includes (44) drawers in two different sizes

Keep organized with the Global Industrial™ Plastic Drawer Parts Cabinet. Constructed from durable plastic, this storage cabinet is designed to organize and protect small parts and components. It features forty-four transparent polypropylene drawers for content identification, finger-grip pulls for easy access, and rear stop tabs to prevent contents from spilling. An ideal solution for warehouse spaces, garages, and classrooms, this cabinet can be wall-mounted with included keyhole slots.

  • Dimensions: 20"W x 6-1/2"D x 16"H


  • Drawer Size Reference Table
    Drawer/BinW"D"H"
    A2-1/45-3/41-1/2
    B4-1/25-3/42


    PRICE
    $43.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width20 in
    Depth6-1/2 in
    Height16 in
    Weight7-1/2 lbs

    Product Details

    Assembly RequiredNo
    TypeDrawer Cabinet
    Frame Color FamilyBlack
    Drawer Color FamilyClear
    ColorBlack
    Drawer MaterialPolypropylene
    Number of Drawers44
    Drawer Quantity (Drawer Size)36 (A) 8 (B)
    MaterialPolyproplene
    Number of Compartments44
    Package Quantity1
    Manufacturers Part Number29530H-44
    BrandGlobal Industrial

    Warranty

    Warranty1 yr