Durham Mfg.® Plastic Drawer Cabinet, 64 Drawers
|
Questions & Answers (0)
Product Description
All welded steel cabinet with durable gray powder coat finish. Industrial strength opaque polypropylene plastic drawers that slide in and out smoothly. Drawers have scooped bottoms to make part removal easy and 2 dividers are included for each drawer. Dividers lock into place to assure content separation. Rear backstops keep drawers from being accidentally pulled out. Durable gray powder coat finish. 64 drawers.
PRICE
$289.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-7/8 in |
| Depth | 6-3/8 in |
| Height | 21-3/8 in |
| Drawer Size | 2-1/8"W x 5-1/2"D x 1-7/8"H |
Product Details
| Type | Drawer Cabinet |
| Color | Gray |
| Number of Drawers | 64 |
| Drawer Quantity (Drawer Size) | 64 (2-1/8"W x 5-1/2"D x 1-7/8"H) |
| Material | Steel, Plastic |
| Number of Compartments | 64 |
| Description | 64 Drawers |
| Manufacturers Part Number | 317-95 |
| Brand | Durham Mfg. |