Durham Mfg® Modular Cabinet, 22-13/16"W x 12-5/16"D x 7-3/8"H, (8) 5-15/32 x11-1/4 X3-3/16" Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Create a custom storage system with DURHAM Modular/Stackable Small Parts Cabinets. Prime, cold rolled steel cabinet is finished in rust- and acid-resistant powder coat. Drawers have full-width handles and positive stops. Two dividers per drawer-adjust on 1" centers.
PRICE
$109.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-3/4 in |
| Depth | 11-5/8 in |
| Height | 7-3/8 in |
| Drawer Size | 5-15/32"W x 11-1/4"D x 3-3/16"H |
Product Details
| Lock Type | No Lock |
| Type | Drawer Cabinet |
| Material | Steel |
| Number of Compartments | 8 |
| Color | Gray |
| Manufacturers Part Number | 003-95 |
| Number of Drawers | 8 |
| Brand | Durham Mfg. |