Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB288200

Global Industrial™ Plastic Drawer Parts Cabinet, 30 Drawers, 20"W x 6-1/2"D x 10"H, Black

Product Description
✓ Durable plastic cabinet with clear drawers
✓ Can be free-standing or wall-mounted
✓ Includes (30) drawers in two different sizes

Keep organized with the Global Industrial™ Plastic Drawer Parts Cabinet. Constructed from durable plastic, this storage cabinet is designed to organize and protect small parts and components. It features thirty transparent polypropylene drawers for content identification, finger-grip pulls for easy access, and rear stop tabs to prevent contents from spilling. An ideal solution for warehouse spaces, garages, and classrooms, this cabinet can be wall-mounted with included keyhole slots.

  • Dimensions: 20"W x 6-1/2"D x 16"H


  • Drawer Size Reference Table
    Drawer/BinW"D"H"
    A2-1/45-3/41-1/2
    B4-1/25-3/42


    PRICE
    $35.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width20 in
    Depth6-1/2 in
    Height10 in
    Weight5-1/2 lbs

    Product Details

    Assembly RequiredNo
    TypeDrawer Cabinet
    Frame Color FamilyBlack
    Drawer Color FamilyClear
    ColorBlack
    Drawer MaterialPolypropylene
    Number of Drawers30
    Drawer Quantity (Drawer Size)24 (A) 6 (B)
    MaterialPolyproplene
    Number of Compartments30
    Package Quantity1
    Manufacturers Part Number29530H-30
    BrandGlobal Industrial

    Warranty

    Warranty1 yr