Quantum Plastic Drawer Cabinet PDC-12BK - 12 Drawers 6-1/4"W x 10-1/2"D x 10-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Drawer Cabinets - 12 Drawer: Heavy-Duty reinforced construction. See through drawers come with drawer dividers for every drawer. Stable stacking and mounting. Drawer stops prevents spills. Texture drawer pulls. Durable high impact polypropylene frame with clear polypropylene drawer and bins. Available in: Black & Gray.
PROMOTIONAL PRICE
$17.20was $21.50
Save $4.30 (20%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 6-1/4 in |
| Height | 10-1/4 in |
| Weight | 3 lbs |
Product Details
| Type | Drawer Cabinet |
| Color | Black |
| Drawer Material | Polypropylene |
| Number of Drawers | 12 |
| Drawer Quantity (Drawer Size) | 8(A), 4(B) |
| Material | Polypropylene |
| Number of Compartments | 12 |
| Package Quantity | 1 |
| Manufacturers Part Number | PDC-12BK |
| Brand | Quantum Storage Systems |