- Black thermoplastic hand knob
- Thread bushing is made from steel with zinc-plated finish
Plastic Hand Knob Screws - 1/4-20 Thread - 9/16" Thread Length - 1" Knob Dia. - 2425AC015 - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$47.00 Sold in packages of 5 / $9.40 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | 1/4-20 in |
| Thread Length | 9/16 in |
| Knob Diameter | 1 in |
| Unit of Measurement | Inch |
| Knob Length | 5/8" |
Product Details
| Screw Material | Steel |
| Material | Plastic |
| Screw Finish | Zinc-Plated |
| Brand | Morton Machine Works |