Eagle Blue Plastic Lab Pack Drum 1655MBBG with Metal Lever Lock & Bung Lid - 55 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
Eagle Plastic Lab Pack Drum 1655MBBG with Metal Lever Lock & Bung Lid - 55 Gallon
Chemical-resistant EAGLE Tapered Plastic Drum offers superior strength. Tapered design for space-saving stacking when empty. High-density polyethylene drum is treated with UV inhibitors so it won't fade, crack, or peel when stored outdoors. Drum provides safe storage, handling, and transport of hazardous materials. It is perfect for use as a spill kit container, and original shipping container (can be used with packing groups l, ll, and lll) or for biowaste disposal and incineration.
Ideal for safe storage, handling and transportation of hazardous materials, spill containment and cleanup of hazardous materials, original shipping container, bio waste disposal and incineration. Lab Packs/Open Head Drums - for use with smaller non-damaged bottles, cans, carboys and 5-gallon pails of non-leaking hazardous materials - if leaking, must pack with sufficient sorbents for - NO FREE LIQUIDS.
Chemical-resistant EAGLE Tapered Plastic Drum offers superior strength. Tapered design for space-saving stacking when empty. High-density polyethylene drum is treated with UV inhibitors so it won't fade, crack, or peel when stored outdoors. Drum provides safe storage, handling, and transport of hazardous materials. It is perfect for use as a spill kit container, and original shipping container (can be used with packing groups l, ll, and lll) or for biowaste disposal and incineration.
Ideal for safe storage, handling and transportation of hazardous materials, spill containment and cleanup of hazardous materials, original shipping container, bio waste disposal and incineration. Lab Packs/Open Head Drums - for use with smaller non-damaged bottles, cans, carboys and 5-gallon pails of non-leaking hazardous materials - if leaking, must pack with sufficient sorbents for - NO FREE LIQUIDS.
PRICE
$138.47
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 23-3/4 in |
| Height | 39 in |
| Inside Length | 19 in |
| Inside Width | 19 |
| Inside Height | 38-5/8 in |
| Inside Top Length | 22-7/8 in |
| Inside Top Width | 22-7/8 in |
| Inside Bottom Length | 19 in |
| Inside Bottom Width | 19 in |
| Weight Capacity | 551 lbs |
| Weight | 24 lbs |
| Diameter | 23-3/4 in |
Product Details
| Assembly Required | No |
| Type | Open Head |
| Color | Blue |
| Style | Tapered with Metal Lever Lock & Bung Lid |
| Capacity | 55 gal |
| Material | High-Density Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 1655MBBG |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| UN Rating | H2/X200/S & 1H2/Y250/S |