Eagle 1661 65 Gallon Overpack Drum with Screw Top Lid
Write a Review
|
Questions & Answers (0)
Product Description
Eagle OVERPACK DRUM WITH SCREW-ON LID
Constructed of chemical resistant high-density polyethylene. Lightweight, nestable and includes UV inhibitors. Ideal for storage, transportation, cleanup and spill containment. Drums incinerate completely. Forkliftable. 65 gal overpacks hold 30 gal drums or smaller.
Can be used with Packing Groups I, II and III of Hazardous Material Compliance:
Overpack DOT 49CFR 173.25
UN certified to HM-181
UN Markings: 1H2/X200/S
Constructed of chemical resistant high-density polyethylene. Lightweight, nestable and includes UV inhibitors. Ideal for storage, transportation, cleanup and spill containment. Drums incinerate completely. Forkliftable. 65 gal overpacks hold 30 gal drums or smaller.
Can be used with Packing Groups I, II and III of Hazardous Material Compliance:
Overpack DOT 49CFR 173.25
UN certified to HM-181
UN Markings: 1H2/X200/S
PRICE
$259.70
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 33-3/4 in |
| Inside Length | 25-15/16 in |
| Inside Width | 25-15/16 |
| Inside Height | 33-3/4 in |
| Inside Top Length | 27-1/8 in |
| Inside Top Width | 27-1/8 in |
| Inside Bottom Length | 25-15/16 in |
| Inside Bottom Width | 25-15/16 in |
| Weight Capacity | 660 lbs |
| Weight | 45 lbs |
| Diameter | 27-1/8 Top to 25-15/16 Bottom Usable in |
Product Details
| Assembly Required | No |
| Type | Screw Top |
| Color | Yellow |
| Style | Holds 30 Gal. Drums |
| Capacity | 65 gal |
| Material | Polyethylene |
| Description | Overpack |
| Drum Capacity | 1 |
| Manufacturers Part Number | 1661 |
| Brand | Eagle Mfg |
Compliance & Certifications
| UN Rating | 1H2/X300/S |