Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Plastic Laminate Inward Swing Partition Door 25-3/5" W Almond

Plastic Laminate Inward Swing Partition Door 25-3/5" W Almond

Item #: WB261404AL

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $198.95

Save $9.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plastic Laminate Outward Swing ADA Partition Door 35-3/5" W Almond

Plastic Laminate Outward Swing ADA Partition Door 35-3/5" W Almond

Plastic Laminate Outward Swing Partition Door 25-3/5" W Almond

Plastic Laminate Outward Swing Partition Door 25-3/5" W Almond

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

ASI Global Partitions Stainless Steel Outward Swing Partition Door - 36" Satin

ASI Global Partitions Stainless Steel Outward Swing Partition Door - 36" Satin

OVERHEAD BRACED PLASTIC LAMINATE BATHROOM PARTITION COMPONENTS
Plastic Laminate Inward Swing Partition Door - 25-3/5"W, Almond
Plastic Laminate Inward Swing Partition Doors are made with a three-ply core resin-impregnated 45 lb. density particle board coated in high-pressure decorative laminate. Door panels measure 7/8" thick. Doors open inward. Almond color. Non-Returnable.

Weights & Dimensions

  • Width 25-3/5 in
  • Height 58 in

Product Details

  • Brand Metpar
  • Door Type Inward Swing
  • Description Partition Door (Inward Swing)
  • Material Plastic Laminate
  • Manufacturers Part Number 3226AD / 13025
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastic Laminate Inward Swing Partition Door 25-3/5" W Almond

Plastic Laminate Inward Swing Partition Door 25-3/5" W Almond

Item #: WB261404AL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant