
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
OVERHEAD BRACED PLASTIC LAMINATE BATHROOM PARTITION COMPONENTS
Plastic Laminate Pilaster With Shoe - 5"x 82", Almond
Plastic Laminate Pilasters With Shoes are made with a three-ply core resin-impregnated 45 lb. density particle board coated in high-pressure decorative laminate. 1-1/4" thick. Pilasters include shoe to cover bottom mountings. 5"W x 82"H. Almond color. Non-Returnable.
Plastic Laminate Pilaster With Shoe - 5"x 82", Almond
Plastic Laminate Pilasters With Shoes are made with a three-ply core resin-impregnated 45 lb. density particle board coated in high-pressure decorative laminate. 1-1/4" thick. Pilasters include shoe to cover bottom mountings. 5"W x 82"H. Almond color. Non-Returnable.
Weights & Dimensions
- Width 5 in
- Height 82 in
Product Details
- Brand Metpar
- Description Pilaster w/ Shoe
- Material Plastic Laminate
- Manufacturers Part Number 3405AD / 14903 / 15702
- Color Family Brown
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Plastic Laminate Pilaster with Shoe - 5"x 82" Almond
$125.95
- Product Information
- Customer Review
- Product Q&A
- Accessories