Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Salsbury

Model # :WBB1352537

MPN #: 90368TN-U

Salsbury 10-Tier 30 Door Plastic Locker, 38-1/4"W x 18"D x 74"H, Tan, Unassembled

Product Description
Plastic Locker, Ten Tier, 3 Wide, 12-3/4"W x 18"D x 7-5/16"H, Tan, Unassembled

90000 Series Ten Tier Plastic Lockers

Features

  • Constructed of water resistant 1/4" thick high grade plastic that combines strength and durability
  • Ideal for pool areas, gyms, restaurants, sports and athletic facilities and other high humidity environment.
  • Available in a gray, tan or blue door finish with a dark gray sides and body and compartment finish providing an attractive two-tone appearance
  • Units are 73" high (adjustable legs can increase height to 74") and 18" deep
  • Units have compartment sizes that are 11" wide and 6" high
  • Available as 1 wide or 3 wide units
  • All locker doors are 12" wide
  • Include stainless steel hinges and a stainless steel hasp to accommodate optional padlocks. Lock hole die is 5/16 (0.3125 inches).
  • Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


PRICE
$1,345.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38-1/4 in
Depth18 in
Height74 in
Compartment Width12-3/4 in
Compartment Depth18 in
Compartment Height7-5/16 in
Inside Width11 in
Inside Depth16 in
Inside Height6 in
Weight195 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
ColorTan
Series90000 Series Plastic Lockers
Tier TypeTen Tier
Configuration3 Wide
Number of Doors30
MaterialPlastic
Construction TypeUnassembled
Number of Compartments30
Manufacturers Part Number90368TN-U
BrandSalsbury

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsISO 9001: 2008