Remcon Plastics 1-Tier 1 Door Modular Plastic Locker, 15"W x 15"D x 29"H, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Rugged plastic lockers withstand food service wash-downs and are ideal for damp conditions like pools or ice rinks because they cannot rust or corrode. Because they also operate quietly, they're ideal for schools. Includes louvers, double-walled doors and a number plate. This tier model has a flat top. These stackable units can be mixed and matched to create your own configurations. Gray color.
Lockers are priced and ordered per opening. Order 4 units to configure a four-tier locker. For sloped top 2 tier lockers, order 1 slope top and 1 flat top opening.. For sloped top 4 tier lockers, order 1 slope top and 3 flat top opening.
Lockers are priced and ordered per opening. Order 4 units to configure a four-tier locker. For sloped top 2 tier lockers, order 1 slope top and 1 flat top opening.. For sloped top 4 tier lockers, order 1 slope top and 3 flat top opening.
PRICE
$229.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 29 in |
| Compartment Width | 15 in |
| Compartment Depth | 15 in |
| Compartment Height | 29 in |
Product Details
| Lock Type | Padlock Hasp |
| Color | Gray |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Material | Plastic |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Manufacturers Part Number | 015101518001027 |
| Brand | Remcon Plastics |