Vestil Plastic Multi Purpose Ramp, 23-1/4"L x 13-1/4"W x 5-1/2"H, 5000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The multi-purpose ramp is a high impact ramp that is perfect for a variety of work environments; postal routes, schools, hospitals, warehouses and delivery routes. This ramp makes it simple to move loads onto a curb or over hoses and cables. The textured non-skid surface allows for sure footing on the incline and decline. The lightweight and completely portable unit handles hand trucks and other wheeled equipment with ease.
PRICE
$84.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft |
| Width | 13-1/4 ft-in |
| Height | 5-1/2 ft-in |
| Weight Capacity | 5000 lbs |
| Weight | 8 lbs |
| Ramp Length | 23-1/4 ft-in |
| Usable Width | 13-1/4 in |
Product Details
| Assembly Required | No |
| Type | Hand Truck Curb Ramp |
| Color | Gray |
| Material | Plastic |
| Manufacturers Part Number | MPR-2313-G |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |