Plastic Heavy Duty Nesting Storage Shelf Bin NPB1076BK 7-1/2"W x 10-1/4"L x 6"H Black - Pkg Qty 20
|
Questions & Answers (0)
Product Description
Quantum Plastic Nesting Bins 10-1/4"L x 7-1/2"W x 6"H Black
Nesting Parts Bin, tough, durable, high density 10-1/4"L x7-1/2"W x6"H
Organize your small to medium parts with our tough, durable, high density Nesting Parts Bins. Bins save space and nest when empty. FDA Compliant Resin & Colorant. Manufactured from heavy-duty polypropylene. Available in: White and Black.
Nesting Parts Bin, tough, durable, high density 10-1/4"L x7-1/2"W x6"H
Organize your small to medium parts with our tough, durable, high density Nesting Parts Bins. Bins save space and nest when empty. FDA Compliant Resin & Colorant. Manufactured from heavy-duty polypropylene. Available in: White and Black.
PRICE
$97.40 Sold in packages of 20 / $4.87 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 7-1/2 in |
| Height | 6 in |
| Size (L x W x H) | 10-1/4 x 7-1/2 x 6 in |
| Inside Length | 8 in |
| Inside Width | 5-1/2 in |
| Inside Height | 5-3/4 in |
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Type | Shelf Bin |
| Color | Black |
| Material | Polypropylene |
| Package Quantity | 20 |
| Manufacturers Part Number | NPB1076BK |
| Stack and/or Nest | Nest |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | FDA Compliant |