Quantum Conductive Shelf Bin QSB110CO - 11-1/8"W x 17-7/8"L x 4"H - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
CONDUCTIVE SHELF BINS
Conductive bins provide safe, component storage and help protect electronic components from static electricity and electromagnetic interference (EMI) with carbon filled copolymer polypropylene construction. Black. Tested to meet Mil Spec Mil-B-81075B. Surface Resistivity less than 105 ohms/sq. when tested per ASTM D257. Sold in carton quantities.
Conductive bins provide safe, component storage and help protect electronic components from static electricity and electromagnetic interference (EMI) with carbon filled copolymer polypropylene construction. Black. Tested to meet Mil Spec Mil-B-81075B. Surface Resistivity less than 105 ohms/sq. when tested per ASTM D257. Sold in carton quantities.
PRICE
$391.60 Sold in packages of 8 / $48.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 11 in |
| Height | 4 in |
| Size (L x W x H) | 18 x 11 x 4 in |
| Inside Length | 16-1/2 in |
| Inside Width | 10 in |
| Inside Height | 4 in |
Product Details
| Assembly Required | No |
| Type | Shelf Bin |
| Color | Black |
| Material | Carbon Filled Copolymer |
| Package Quantity | 8 |
| Manufacturers Part Number | QSB-110CON |
| Brand | Quantum Storage Systems |