Shirley K's FDA Approved Plastic Nesting Tote, 17-3/4"L x 8-3/4"W x 3-1/8"H, Natural White
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Nesting Tote, FDA-USDA, 17-3/4"x8-3/4"x3-1/8", Natural White
The Food-handling totes are designed specifically for the food-handling and processing. All containers are constructed of sturdy, nature white, high-density polyethylene plastic and are FDA and USDA approved. The totes are easy to clean and resistant to extreme temperature. Polyethylene plastic containers withstands temperatures from -100 degree to 190 degree Fahrenheit. Price each.
The Food-handling totes are designed specifically for the food-handling and processing. All containers are constructed of sturdy, nature white, high-density polyethylene plastic and are FDA and USDA approved. The totes are easy to clean and resistant to extreme temperature. Polyethylene plastic containers withstands temperatures from -100 degree to 190 degree Fahrenheit. Price each.
PRICE
$32.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-3/4 in |
| Width | 8-3/4 in |
| Height | 3-1/8 in |
| Size (L x W x H) | 17-3/4 x 8-3/4 x 3-1/8 in |
| Inside Length | 17 in |
| Inside Width | 6 in |
| Inside Bottom Length | 17 in |
| Inside Bottom Width | 6 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Bussing Tub |
| Color | White |
| Style | Tote |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 210PN |
| Stack and/or Nest | Nest |
| Brand | Shirley K's |