- Made of sturdy high-impact polystyrene with a high gloss finish
- Unbreakable in normal use
- Smooth surface resists soiling and is easily cleaned
- Resists inorganic chemicals
- Lightweight, stackable and easy to handle
- Designed to nest inside of existing storage areas and under tables and desks
- All trays include a convenient aluminum card holder for labeling
- 99 sizes are available to fit all standard installations
- Plastic support panels and aluminum rails available for tray storage placement
Shirley K's Storage Tote, 16"L x 12"W x 4"H, Blue, Polyethylene - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Shirley K's is a leading supplier of multiple purpose plastic storage trays nationwide. Our trays are designed specifically with storage needs in mind. The durable and functional design makes these trays ideal for a variety of uses.
PRICE
$62.00 Sold in packages of 4 / $15.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 12 in |
| Height | 4 in |
| Size (L x W x H) | 16 x 12 x 4 in |
| Inside Length | 14-1/4 in |
| Inside Width | 10-1/4 in |
| Inside Bottom Length | 14-1/4 in |
| Inside Bottom Width | 10-1/4 in |
| Weight Capacity | 100 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Storage Tote |
| Color | Blue |
| Series | T181-4 |
| Lid | No |
| Capacity | 0.44 ft³ |
| Material | Polyethylene |
| Package Quantity | 4 |
| Manufacturers Part Number | T181-4-BLUE |
| Stack and/or Nest | Nest |
| Brand | Shirley K's |