Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sharpie

Model # :WBB2250036

MPN #: 1742661

Sharpie® Plastic Point Stick Water Resistant Pen - Black Ink - Fine - 4 Pack

Product Description
The mark of the perfect pen. The performance of a Sharpie Permanent Marker meets pen-like precision: that's the signature of the one-and-only Sharpie Pen. A slim design, contoured grip, and fine point come together to deliver dreamlike detail and ridiculous control. Inspiring action with your writing and art, Sharpie Pens feature quick-drying, fade-resistant ink that won't bleed through paper. The result is an incredible writing instrument.


PRICE
$10.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePen
StylePermanent Ink Pen
Point TypeFine
Package Quantity4/Pack
DescriptionWater Resistant Stick Pen
RefillableNo
Manufacturers Part Number1742661
Barrel Color FamilyBlack
RetractableNo
Tip TypeBullet
Ink Color FamilyBlack
BrandSharpie

Compliance & Certifications

CertificationsACMI AP Non-Toxic Certified