Mr. Chain® Plastic Barrier Chain In A Pail, 2" x 160'L, HDPE, Traffic Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Mr. Chain® proudly stands as the leading U.S. manufacturer of Plastic Barrier Chain. Create your own custom crowd control solution with the Mr. Chain® Reflective Plastic Safety Chain. Made of lightweight and strong high-density polyethylene, this plastic link chain is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use the Mr. Chain® Reflective Plastic Safety Chain with Mr. Chain® stanchions, poles, and cone connectors (all sold separately) to create strong visual barriers in a wide variety of indoor and outdoor settings. This plastic chain offers nightime reflectivity and is UV resistant for long-lasting outdoor use.
This chain seamlessly adapts to a multitude of projects. Whether your goal is to establish orderly lines, restrict access, or efficiently direct traffic across various settings, including commercial, industrial, public, or residential spaces, Mr. Chain® provides a comprehensive solution.
Crafted from high-quality HDPE, this commercial-grade plastic chain exhibits remarkable durability, capable of withstanding even the harshest weather conditions. Its robust construction is fortified with a UV protectant and a chemical-resistant.
This chain seamlessly adapts to a multitude of projects. Whether your goal is to establish orderly lines, restrict access, or efficiently direct traffic across various settings, including commercial, industrial, public, or residential spaces, Mr. Chain® provides a comprehensive solution.
Crafted from high-quality HDPE, this commercial-grade plastic chain exhibits remarkable durability, capable of withstanding even the harshest weather conditions. Its robust construction is fortified with a UV protectant and a chemical-resistant.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 160 ft |
| Width | 1-1/16 in |
| Height | 1/4 in |
| Weight | 14 lbs |
| Trade Size | #8 in |
| Link Size | 2 in |
Product Details
| Type | Chain in Pail |
| Color | Traffic Yellow |
| Includes | 160' of 2" Yellow Plastic Chain In A Pail |
| Material | HDPE With UV Inhibitors |
| Package Type | Pail |
| Description | 2" Plastic Chain In a Pail |
| Package Quantity | 1 |
| Manufacturers Part Number | 50028-P |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |