Able Plastic Sheets, 12" x 24" x 1/16" laserable material, 10 sheets, 1 color per pack, multiple color options available. Black/white lettering, red/white, yellow/black, blue/white, white/black, and more! Color chart available in the User Manuals/Guides section.
Able Plastic Sheets, Laserable/Exterior, 12" x 24", 1/16", Pack of 10
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 7 lbs |
| Size | 12" x 24" |
| Thickness | 1/16" |
Product Details
| Package Quantity | 10 |
| Brand | Able |
Related Products
Pet tag machine with templates to engrave tags for pets, rabies tags,bone tags, heart…etc, kit included,. This machine also has optional templates for horse bridle tags, stall tags and saddle tags. Features: 2.5" x 6" Engraving area, can be used with or without the templates All-in-one Engraver-no computer or software needed Easy to use, no training required Full color display On-screen preview of engraving Compact engraver-fits on most countertops Diamond drag engraving We can add your logo/image to the machine to print on tags Supplies included to start 300 tags 2 fixture templates ...
Fellowes® Plastic Combs - Round Back, 5/8", 120 Sheets, Black, 100/Pk Gives a professional appearance to bound documents. Available in a variety of colors to match your covers. Available in a variety of sizes to bind 2-500 page documents. Use with Fellowes® or any standard 19-ring comb-binding system. Pack Qty: 100 combs. Sold in carton quantities of 5 packs, priced per pack.
The GS-24 from Roland is a very easy to use, precision controlled, vinyl cutting machine. Easily cut heat transfers, automobile decals, pin stripes, labels and more at over twenty inches per second! Perfect for vinyl cutting, efficiently cuts up to 20" per second. Roland DG software included along with 3 year manufacturers warranty. Features: Perfect for cutting vinyl, paint mask, reflective vinyl, twill, heat transfers, sandblast material and more Overlap cutting (up to 10x), for cutting thicker media like magnetic materials and card stock Efficiently cuts up to 20-inches-per-second, ...
Roland DE-3 Desktop Rotary Engraver, 12" x 9" Work Area Effortlessly scribe and engrave onto a huge range of giftware, signage, trophies, tools and industrial products. Personalize brass, aluminum, copper, plastic engraving blanks, wooden items and more, with the speed, precision and ease of the powerfully compact DE-3. Features: Laser Pointer A laser pointer accurately defines the origin point and displays an engraving path preview on the media - set the engraving position at the touch-of-a-button for accurate engraving and personalization every time. Precision Engraving Easily-applied ...
The Roland Chip Removal System vacuums away engraving chips and filters 99.99% of dust while you engrave.Vacuum system to remove debris from engraving tables, excellent for use with Roland engravers, Vision engravers. Features: This chip removal system is quiet and efficient to use in any shop. The vacuum not only keeps your works space clear of debris, but it also filters 99.99% of dust out of the air! The systems is also self contained so it can be used to reclaim precious metals. The vacuum hose supplied slips onto the vacuum connection on top of the unit and the other end connects to ...