Made by USA Sealing. Cast Acrylic sheets are optically clear and have excellent clarity over a wide temperature range, and excellent scratch and scuff resistance. Used for its outstanding clarity, its commonly fabricated into parts that require see-through applications, such as lenses, or used for displays, walls within buildings.
Cast Acrylic Plastic Sheet - 3/16" Thick x 48"W x 96"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 48 in |
| Thickness | 3/16 in |
| Tensile Strength | 15000 psi |
Product Details
| Temperature Range | Up to 200 °F |
| Material | Cast Acrylic |
| Package Quantity | 1 |
| Description | Cast Acrylic Plastic Sheet |
| Color | Clear |
| Manufacturers Part Number | BULK-PS-CAC-5 |
| Shape | Sheet |
| Brand | USA Sealing |