Features:
- Waterproof vinyl.
- Great for rough indoor/outdoor conditions.
- Metal eyelet.
- Tags are pre-wired.
Model # :WBB1580173
This product will be restocked soon
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 2-3/8 in |
| Size | 5 |
| Eyelet Size | 3/16 in |
| Thickness | 10 mil |
Product Details
| Color | Red |
| Fastener | Plain |
| Recyclable | No |
| Style | Plastic Rectangle |
| Material | Plastic |
| Package Quantity | 100 |
| Manufacturers Part Number | B1580173 |
| Brand | Global Industrial |