Suncast® Plastic Tall Storage Cabinet, 30"W x 20-1/4"D x 72"H, Gray, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
With heavy-duty resin construction, Suncast Commercial Storage stands up to any job. Built with reinforced adjustable shelving and lockable handles, these durable, blow-molded cabinets are designed to protect critical equipment and gear, and keep tools stored safely out of harm's way. The resin housing is resilient to warping, rusting, and denting, but is lightweight enough to make set up easy. Unlike other products with bulky, squared off edges, Suncast Commercial products feature a sleek design that elevates your work environment, creating an attractive space.
PRICE
$445.95
This product will be restocked by Apr 21, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 20-1/4 in |
| Height | 72 in |
| Weight | 77.8 lbs |
Product Details
| Lock Type | Padlock Hasp |
| Type | Storage Cabinet |
| Shelf Capacity | 200 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Style | Full Height |
| Number of Shelves | 4 |
| Material | Resin |
| Construction Type | Unassembled |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | BMCCPD7204 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Suncast |
Warranty
| Warranty | 1 yr |