- Multipurpose utility cart perfect for use with audio/video equipment and more
- Made of recycled molded plastic shelves that will not chip, warp, scratch, rust or peel
- Two 1.5"-thick flat shelves with raised, textured surface to ensure minimal sliding
- .25" retaining lip borders flat shelves
- 20-gauge steel locking storage cabinet with powder coat painted finish, full piano door hinges, recessed handle and set of two keys
- Legs measure 1.5" square
- Ergonomic push handle molded into top shelf for easy maneuverability
- Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake
- Includes three-outlet UL-Listed electrical assembly
- Assembly required
- Made in the USA
Luxor® 26"H AV Cart - 2 Shelf, Cabinet, Electric - Black
Write a Review
|
Questions & Answers (0)
Product Description
Whether you're looking for a basic AV cart or a multipurpose utility cart, this mobile cart is built to last. The two shelves are made from durable thermoplastic resin that won't chip, warp, scratch, rust or peel, and the car includes a locking steel cabinet to store equipment. They also have a textured surface and .25" retaining lip to help secure items. A push handle is molded into the top shelf for greater control and includes a built-in three-outlet electrical assembly while four heavy-duty casters provide smooth mobility across a variety of surfaces. Need to stabilize the cart? Simply activate the two locking brakes. Plus, it's proudly made in the USA.
PRICE
$189.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 24-1/2 in |
| Weight Capacity | 200 lbs |
| Weight | 40 lbs |
| Wheel Diameter | 4 in |
| Shelf Spacing | 16-1/2 in |
Product Details
| Assembly Required | Unassembled |
| Power | 3 Outlet Power Strip |
| Type | AV Cart with Lockable Cabinet |
| Frame Color Family | Black |
| Color | Black |
| Door Type | Steel |
| Wheel Type | Rubber |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Plastic |
| Description | Utility Cart with Security Cabinet |
| Frame Material | Plastic |
| Manufacturers Part Number | WT26C2E |
| Shelf Material | Plastic |
| Brand | H. Wilson |