- Multipurpose utility cart perfect for use with audio/video equipment and more
- Made of recycled molded plastic shelves that will not chip, warp, scratch, rust or peel
- Three 1.5"-thick flat shelves with raised, textured surface to ensure minimal sliding
- .25" retaining lip borders flat shelves
- 20-gauge steel locking cabinet with powder coat painted finish, full piano door hinges, recessed handle and set of two keys
- Legs measure 1.5" square
- Ergonomic push handle molded into top shelf for easy maneuverability
- Rolling cart with four 4" silent-roll, full-swivel heavy-duty casters, two with locking brake
- Three-outlet UL-Listed recessed electrical assembly with 15' cord, built-in cord wrap and three cable management clips
- Available with storage drawer
- Multiple color options
- Assembly required
- Made in the USA
Luxor® 42"H AV Cart - 3 Shelves, Cabinet - Black Legs
Write a Review
|
Questions & Answers (0)
Product Description
Made from recycled molded plastic, this durable AV cart will not scratch, dent, rust or stain. Each of the three 1.5"-thick flat shelves has a .25" retaining lip and a textured surface to keep contents from sliding during use or transport. This cart includes a 20-gauge steel locking cabinet for storing equipment and has a recessed, three-outlet UL-Listed electrical assembly for convenient power access. Square legs provide sturdy support and four 4" ball bearing casters (with two locking brake), coupled with a push handle molded into the top shelf, allow easy transport.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 42 in |
| Weight Capacity | 200 lbs |
| Weight | 47 lbs |
| Wheel Diameter | 4 in |
| Shelf Spacing | 16-1/2 & 14-1/2 in |
Product Details
| Assembly Required | Unassembled |
| Power | 3 Outlet Power Strip |
| Type | AV Cart with Lockable Cabinet |
| Frame Color Family | Black |
| Color | Black |
| Door Type | Steel |
| Wheel Type | Rubber |
| Number of Doors | 1 |
| Number of Shelves | 3 |
| Material | Plastic |
| Description | Utility Cart with Security Cabinet |
| Frame Material | Plastic |
| Manufacturers Part Number | WT42C2E |
| Shelf Material | Plastic |
| Brand | H. Wilson |