Tensabarrier® Plastic Wall Mount Receiver
Write a Review
|
Questions & Answers (0)
Product Description
Wall receiver clip for QueueWay retractable products.
PRICE
$17.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1/2 in |
| Height | 1/4 in |
| Weight | 0.8 lbs |
Product Details
| Type | Receiver Clip |
| Color | Black |
| Number of Belts | 1 |
| Mounting Location | Wall Mount |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | QW0210 |
| Attachment | Receiver |
| Brand | Queueway |
Warranty
| Warranty | 1 yr |