Features:
- Order includes two rails
- Rails are available in white
- Dimensions: 12" long
- Plastic construction
- Shipment weight: 1 lb
Weights & Dimensions
| Length | 1/8 in |
| Width | 12 in |
| Height | 1 in |
| Size (L x W x H) | 1/8 x 12 x 1 in |
| Weight Capacity | 50 lbs |
| Weight | 1 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Color | White |
| Accessory Type | Rail |
| Style | Rails |
| Material | Plastic |
| Package Quantity | 2 |
| Manufacturers Part Number | HNS006 |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |