Triton Products Plastic Wall Mount Rail For LocBins, 8-5/8"L x 1/4"W x 3-1/4"H, Black
|
Questions & Answers (0)
Product Description
STORABILITY™ INTERLOCKING PLASTIC BINS
Hang Rails
Hang rails allow Storability™ bins (sold separately) to be easily hung for storage and easy retrieval of contents. Rear hanging lip on bins easily attached to Hang Rails. Mounting Hardware included. Sold in packs of 2.
Hang Rails
Hang rails allow Storability™ bins (sold separately) to be easily hung for storage and easy retrieval of contents. Rear hanging lip on bins easily attached to Hang Rails. Mounting Hardware included. Sold in packs of 2.
PRICE
$11.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/8 in |
| Width | 1/4 in |
| Depth | 8-3/4 in |
| Height | 3-1/4 in |
| Size (L x W x H) | 8-5/8 x 1/4 x 3-1/4 in |
Product Details
| Type | Storage Bin Accessory |
| Color | Black |
| Accessory Type | Hang Rail |
| Material | ABS |
| Description | Hangers |
| Package Quantity | 2 |
| Manufacturers Part Number | 5-600 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |