Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Ergodyne

Model # :WBB910914

MPN #: 13153

Ergodyne Chill-Its® Plastic Wide Mouth Water Bottle, 1 Liter, Lime, 13153

Product Description
Ergodyne® Chill-Its® 5151 Plastic Wide Mouth Water Bottle, 34 oz / 1000 ml, Lime

The Chill-Its® 5151 Plastic Water Bottle is a durable and portable solution to keep you hydrated while away from a water source, on or off the job. Made of 100% BPA-free Tritan copolyester plastic, this 34oz / 1000ml reusable water bottle is incredibly resistant to impacts and high heat & humidity, helping prevent stains and retained odors (yuck). A sleek ergonomic design means it fits into most standard cup holders for easy single-handed use. The durable and leak-proof DualCap opening has a wide mouth for filling with ice, and a smaller spout to control the flow for drinking. Available in orange, gray or lime, this BPA-free plastic water bottle is a necessary addition to your work day, daily commutes, and active lifestyle.

Features:
  • BPA Free: Made with impact resistant Tritan copolyester plastic
  • Odor-resistant with enhanced durability to high heat and humidity
  • DualCap opening features wide mouth for filling with ice and smaller spout for drinking
  • Universal fit: Sleek design for standard cap cup holders
  • Leak-proof when cap is tightly closed
  • Carry loop attaches to your bag for easy travel
  • Name ID to avoid swapping cooties
  • Easy to clean & dishwasher safe
  • Filling capacity: 34 oz/1000ml
  • Colors: Orange, Gray, or Lime
PROMOTIONAL PRICE
$11.95

was $24.25
Save $12.30 (51%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Liter

Product Details

TypeWater Bottle
Trade NameChill-Its®
Capacity1 Liter
MaterialTough (BPA Free) Impact Resistant Tritan Copolyester Plastic
Package Quantity1
DescriptionWide Mouth Water Bottle
ColorGreen
Manufacturers Part Number13153
BrandErgodyne