Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225278

MPN #: 1038-13

Vollrath® Plate Covers, 1038-13, Fits Plate Size: 10-1/8" - 10-3/8", Plastic - Pkg Qty 12

Product Description
Vollrath, Plate Covers, 1038-13, Fits Plate Size: 10-1/8" - 10-3/8", Plastic

Features:
  • Safe-Stack plate covers are molded from clear, virtually unbreakable plastic.
  • Dishwasher safe up to 200° F.
  • 1100-13, 1200-13: Not made in USA.
PRICE
$311.40  Sold in packages of 12 / $25.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2-3/4 in
Diameter10-1/8 - 10-3/8 in

Product Details

MaterialPlastic
Package Quantity12/Case
DescriptionPlate Covers
Manufacturers Part Number1038-13
SymbolsMade in USA
FitsFits Plate Size (In (Cm)):10 1/8 - 10 3/8" (25.7 - 26.2)
BrandVollrath