Cambro 65CWNR401 - Plate Narrow Rim, 6 1/2", Slate Blue - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 65CWNR401 - Plate Narrow Rim, 6 1/2", Slate Blue
PLATE DW NRWRM 6 1/2" - Slate Blue
Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Ideal for schools, cafeterias, day care centers and healthcare facilities. Type is Narrow Rim Plate. Shape is Round. Color is Slate Blue. Package quantity is 48. 5 Year Limited Warranty.
PLATE DW NRWRM 6 1/2" - Slate Blue
Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Ideal for schools, cafeterias, day care centers and healthcare facilities. Type is Narrow Rim Plate. Shape is Round. Color is Slate Blue. Package quantity is 48. 5 Year Limited Warranty.
PRICE
$138.72 Sold in packages of 48 / $2.89 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 6-9/16 in |
Product Details
| Type | Narrow Rim Plate |
| Material | Polycarbonate |
| Package Quantity | 48 Case Pack Ea. |
| Color | Gray |
| Manufacturers Part Number | 65CWNR401 |
| Shape | Round |
| Brand | Cambro |