Cambro 950P2153 - Tumbler, Colorware, 9.5 Oz., 24 Qty., Amber - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 950P2153 - Tumbler, Colorware, 9.5 Oz., 24 Qty., Amber
This Amber colored Colorware Tumblers have a classic value tumbler ideal for casual dining. It is textured on the outside to resist scratching. It is also made of impact resistant SAN. It has Interior stacking lugs for easy storing and the Sani-Rim lip provides a sanitary drinking surface.
This Amber colored Colorware Tumblers have a classic value tumbler ideal for casual dining. It is textured on the outside to resist scratching. It is also made of impact resistant SAN. It has Interior stacking lugs for easy storing and the Sani-Rim lip provides a sanitary drinking surface.
PRICE
$32.88 Sold in packages of 24 / $1.37 ea
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-3/4 in |
| Diameter | 4-3/8 in |
Product Details
| Style | Colorware® |
| Type | Tumbler |
| Capacity | 12.6 oz |
| Material | Polycarbonate |
| Package Quantity | 24 |
| Color | Amber |
| Manufacturers Part Number | 950P2153 |
| Shape | Round |
| Brand | Cambro |