Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Williams

Model # :WBB3193663

MPN #: JHWTM-395

Williams® Plate Reaction Torque Multiplier, 8000 ft-lbs Capacity

Product Description
Features:
  • Input torque holding ratchet - holds multiplier in place during torquing
  • Needle bearing construction for high efficiency
  • Standard reaction plate meets most job applications
  • Shearable output squares - to protect tool during overload


PRICE
$11,849.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-13/64 in
Drive Size1/2 Female Square, 1-1/2 Male in

Product Details

Manufacturers Part NumberJHWTM-395
TypeTorque Multiplier
ColorBlack
BrandWilliams