- Provides the operator with nut-turning power that requires only a fraction of the force required when using conventional tools
- Input and output rotation is in the same direction
- Reaction bar rotation is opposite to input direction and must rest securely against a rigid object to withstand the generated reaction force
- By removing 4 screws, heads may be easily disassembled for inspection, cleaning and lubrication
Williams® Torque Multiplier with Handle, 1000 Ft/Lb Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$609.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/2 in |
| Max Torque | 12000 lb-in |
| Drive Size | 1/2 Female Square, 3/4 Male in |
Product Details
| Type | Torque Multiplier |
| Color | Silver |
| Manufacturers Part Number | JHWTM-750LW |
| Brand | Williams |