Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
L.H.Dottie

Model # :WBB3148645

MPN #: PS1612

L.H.Dottie® Plate Strap, Carbon Steel, 16 Gauge, 1-1/2" x 12", 50 Pack

Product Description
Plate Straps are nailed across studs to restrain pipe. They are also used to protect utility pipes & electrical wire that pass through wood studs from being pierced by drills, nails or fasteners. Material: Carbon Steel

PRICE
$71.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width1-1/2 in
Height1/16 in
Size12 x 1-1/2 in

Product Details

TypePlate Strap
MaterialSteel
Package Quantity50
DescriptionPlate Strap, 16 Gauge
Manufacturers Part NumberPS1612
For Use WithPipe
BrandL.H.Dottie