No more dangerous, tangled cords behind your computers, appliances and entertainment centers! Command Cord Organizers are perfect for work and home offices, as well as entertainment areas, where they keep cords organized and safely out of the way. Command Cord Organizers stick to many surfaces, including paint, wood, tile and more. They also come off leaving no holes, marks, sticky residue or stainsand if you need to re-organize your cords, it's as easy as applying a Command Refill Strip, so you can use them again and again!
3M 17304ES Command Strips and Cord Bundlers, White, Pack of 2
|
Questions & Answers (0)
Product Description
PRICE
$6.40
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-5/8 in |
| Depth | 1 in |
| Height | 1 in |
| Weight Capacity | 2 lbs. |
| Weight | 0.1 lbs |
| Size | Medium in |
Product Details
| Type | Cable Management |
| Color | White |
| Includes | 2 Bundlers, 3 Strips |
| Description | Command Strips and Cord Bundlers |
| Package Quantity | 2 |
| Manufacturers Part Number | 17304ES |
| Brand | 3M |
Warranty
| Warranty | Lifetime Limited |