- Designed to finish and protect bolt threads
- Press fit installation over nut
- Molded black plastic construction
- Bolt Diameter (inches): 1/2"
- Bolt Diameter (metric): M12
- Fits Head Size: 3/4"
- Sold in packages only
Plastic Bolt Caps For Bollards, 1/2" Size, 50pcs/bag
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Caps |
| Material | Plastic |
| Package Quantity | 50 pcs/bag |
| Description | Platic Bolt Caps For Bollards |
| Color | Black |
| Manufacturers Part Number | BC-BK-12-PK |
| Brand | Vestil |