Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blackhawk By Proto

Model # :WBB2871245

MPN #: BP225

Blackhawk Platinum 25 Ton Air/Hydraulic Axle Jack

Product Description
The Blackhawk Platinum BP225 is the first product in our new Blackhawk Platinum line of hydraulic lifting equipment. Blackhawk Platinum represents the best of the best; with all chrome plated and polished rams, German U-cup seals, and Military Spec Hi/Lo Temperature Hydraulic Fluids these jacks are designed for a lifetime of hard work. The BP225 incorporates all of those features and more, with 4 different saddle adapters included it features both a low pick point and one of the highest lifts of any single stage axle jack on the market. To back that up we offer a standard 3 year manufacturers warranty that can be upgraded to a 5 year warranty simply by completing a free online registration of your jack.

PRICE
$2,099.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height13 in
Max Height22 in

Product Details

Capacity25TONS
Package Quantity1
DescriptionPlatinum 25 Ton Air/Hydraulic Axle Jack
Manufacturers Part NumberBP225
BrandBlackhawk By Proto