Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2300104

MPN #: KB2405-3MP-P

King Electric Platinum Unit Heater KB2405-3MP-P w/ Bracket, Remote and Thermostat 240V 5KW 1-3 PH

|
Questions & Answers (0)
PRICE
$1,475.00
Usually ships in 30 to 33 days
King Electric Platinum Unit Heater KB2405-3MP-P w/ Bracket, Remote and Thermostat 240V 5KW 1-3 PH

King's KB Platinum series unit heaters are the most full-featured unit heaters on the market with a built-in electronic thermostat for accuracy and remote control for operation ease. With an integrated summer fan and thermostat timer mode, the KB Platinum has you covered. These heaters are designed for use as primary or supplemental heat sources in large or exposed areas, including high-rise buildings, stores, warehouses, garages, water treatment facilities, and fire room vaults to prevent freezing. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation while prolonging heater life. By combining the highest quality components, with a dynamically balanced fan blade, the KB Platinum unit heater will provide years of trouble-free service. Patented smart limit protection disconnects elements and motor in the event normal operating temperatures are exceeded. Includes universal wall/ceiling bracket for simple installation.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.