Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146131

MPN #: FRW745

AccuformNMC Playground Graphic Traffic Sign, Aluminum, 30" x 30", Black/Fluorescent Yellow/Green

Product Description
DG High Prism Reflective Signs: Fluorescent Yellow Green (FYG) signs provide superior visibility and are the ultimate in attention-getting. The combinations of fluorescent colors and mico-prismatic, retro reflectivity in the sheeting, provides superior luminance and visibility - catching the eye even at wide angles and in broad daylight.

The 2009 MUTCD update requires all school and bus stop signs be Fluorescent Yellow Green, and FYG color is optional for pedestrian, bike and playground signs. Give road-users an advanced warning of a playground near the roadway.

Features:
  • Meets standards of MUTCD Section 2C.51
  • The Playground (W15-1) sign may be used to give advance warning of a designated children's playground that is located adjacent to the road
  • Graphics make the message easy to understand
  • Post traffic signs to safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas, and roadways
  • Fluorescent Yellow-Green (FYG) signs provide superior visibility and are made with Diamond Grade High-Prism Reflective
  • Combination of fluorescent colors and micro-prismatic, retroreflectivity in the sheeting
  • Use signs as specified by the MUTCD (Manual on Uniform Traffic Control Devices), which contains the national standards
  • MUTCD identifies that traffic signs and pavement markings on all roads open to public traffic are to be High-Intensity Prismatic
  • Provides superior luminance and visibility
  • Catches the eye even at wide angles and in broad daylight
  • Reflective sheeting is bonded to 1/16" aluminum and printed with UV-inks to prevent fading


PRICE
$329.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Height30 in
Weight7 lbs
Size30" x 30"
Thickness1/16

Product Details

Sign ShapeDiamond
Sign LegendPlayground Graphic
ColorYellow
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberFRW745
BrandAccuform

Compliance & Certifications

CertificationsMUTCD 7B.07, MUTCD 2C.03