Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146175

MPN #: SBT187

AccuformNMC™ Oversize Load Hinged Transportation Sign, Aluminum, 18" x 84", Black/Yellow

Product Description
Transportation Banners are ideal for alerting motorists to beware of a truck with an oversized load in transit on the highway. Many states require marking wide loads in transit. Banners are ideal for alerting motorists of truck blind-spots, slow speeds, wide turns and stopping requirements for oversized loads being transported on the highway. Large, bold black letters printed on bright, contrasting yellow background for long-distance visibility.

Features:
  • Constructed of hinged aluminum
  • Black lettering on contrasting bright yellow background for long distance visibility
  • AASHTO compliant
  • Banner features aluminum construction and is strong enough to withstand road debris
  • Features a hinged aluminum design
  • Can be folded lengthwise


PRICE
$499.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width84 in
Height18 in
Weight8 lbs
Size18" x 84"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendOversize Load
ColorYellow
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberSBT187
BrandAccuform

Compliance & Certifications

CertificationsAASHTO Compliant