Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frog Furnishings

Model # :WBB3774881

MPN #: PB 42GRESFPLZTB

Frog Furnishings Plaza Recycled Plastic Outdoor Table, Silver Frame, Green Slats

Product Description
Made with eight 2" x 4" and two 2" x 6" bull-nosed Resinwood slats and a highly durable, silver powder-coated steel frame. This table is perfectly matched with the Plaza Chair or either of the Plaza Benches. It also doubles as a bench perfect for ski towns and other resorts and high traffic areas. Frames come with surface mount holes and hardware. Stainless steel hardware standard.

PRICE
$1,745.00

1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48-1/2 in
Depth43-3/4 in
Height19-1/2 in
Weight155 lbs

Product Details

TypeAccent Table
Frame Color FamilySilver
ColorGreen
Table Top Color FamilyGreen
Package Quantity1
Frame MaterialSteel
Leg Type4-Legs
Manufacturers Part NumberPB 42GRESFPLZTB
Indoor/OutdoorOutdoor
CollectionPlaza
ShapeRectangular
Top MaterialResinwood
BrandFrog Furnishings